
81022 High-Performance Vortex Hub Kit, 5-Stud W/ 1-3/8in Inner x 1-1/16in Outer Bearings
Mfr # K08-447-C2
Zoro # G616559890
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Depth
8 in
Length
9.5 in
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K08-447-C2
Zoro #
G616559890
UPC #
876983009756
Country of Origin
United States
Dimensions
Depth
8 in
Length
9.5 in
Details
Color
Black
Material
Steel
Description
Vortex hub kits are a No Touch lubrication system, with no maintenance or service for lower operating costs. There is no need for periodic re-greasing or inspection. The kit's reusable dust cap is threaded for easy removal should the need occur. Includes a 6-year full replacement on hub and bearings. E-Coat, 1750 lbs./1875 lbs. Capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.