Zoro Homepage

81085 Wheel Hub Kit - 5-Stud with 1-1/16in Inner/Outer Bearings, Painted, 1350 lbs. Capacity

  • Mfr # K08-448-C6

  • Zoro # G315720997


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
9 in
Color
Black
Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K08-448-C6
Zoro #
G315720997
UPC #
876983009961
Country of Origin
United States

Dimensions

Length
9 in
Depth
7 in

Details

Material
Steel
Color
Black

Description

Wheel Hub Kits include bearings, seals, dust cap, cotter key, and lug nuts or bolts. Bearings are pre-greased, grease seal and bearings are pre-assembled. Hubs 100% filled with Lucas Red N' Tacky Grease is fortified with a high degree of extreme pressure additives. That gives it a TRUE Timken load; much higher than other greases of this type.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.