
81115 Precision Tapered Roller Bearing Kit - 1-1/16in, Yellow
Mfr # K71-G02-33
Zoro # G015798661
product price: $27.69
/eaKey Features
Color
Silver
Depth
1 in
Length
3.75 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K71-G02-33
Zoro #
G015798661
UPC #
876983010158
Country of Origin
United States
Dimensions
Depth
1 in
Length
3.75 in
Details
Color
Silver
Material
Steel
Description
Precision Tapered Roller Bearing Kits include two cones, two cups, seal, and cotter pin. Each bearing features a Spot On bearing reference color coded system for quick reference. Attractively packed for retail sales.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.