
81143 Vortex Replacement Cap Assembly for 1250 lbs. and 1750 lbs. Hubs, 2PK
Mfr # K71-G01-73
Zoro # G615720963
product price: $42.25
/pk 2, $21.13/eaKey Features
Length
8.13 in
Color
Black
Depth
4 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K71-G01-73
Zoro #
G615720963
UPC #
876983010332
Country of Origin
United States
Dimensions
Length
8.13 in
Depth
4 in
Details
Color
Black
Material
Plastic
Description
Dexter's Vortex hub kits are designed so that periodic re-greasing or inspection is required. Reusable dust caps are threaded for easy removal should the need occur. Replacement Vortex caps are sold as a pack of two.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.