Zoro Homepage

81185 Galvanized Axle Tie Plate Kit for 2in Round Axles

  • Mfr # K71-G01-54

  • Zoro # G615721014


product price: $57.99
/ea

Key Features

Color
Silver
Length
9.75 in
Depth
1.25 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K71-G01-54
Zoro #
G615721014
UPC #
876983010561
Country of Origin
United States

Dimensions

Length
9.75 in
Depth
1.25 in

Details

Color
Silver
Material
Steel

Description

Each kit contains: 4 U-Bolts, 8 Locknuts, and 2 Five hole tie plates. Made of quality galvanized material for optimal durability and performance. Designed for quick and simple installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.