Zoro Homepage
This item is Discontinued.
Tie Down Engineering Auger-style Tree Anchor Kit with 30" stakes 59452

Auger-style Tree Anchor Kit with 30" stakes (Discontinued)

  • Mfr # 59452
  • Zoro # G602694079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59452
Zoro #
G602694079
UPC #
81628595420
Country of Origin
Unknown

Dimensions

Length
32.1
Width
7.9
Height
4.5

Details

Material
Steel

Description

This kit is ideal for quick and easy staking of small- to large-diameter trees. Complete tree anchor kit for one tree.

Need more options? Check out our full selection of

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.