
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86257
Zoro #
G908221986
UPC #
81628862577
Country of Origin
Unknown
Details
Material
Steel
Finish
Yellow Zinc
Item
Bolt
Description
Fasteners include bolts that help secure or connect essential parts to hold or bind things together and thread bolt screws into nuts A bolt contains a head and a cylindrical body with screw threads along its length Bolts and hardware nuts come in a variety of sizes and shapes Because bolted joints can be dismantled and reassembled, they are employed more than any other form of mechanical fastener Bolts play an essential role in massproduced goods and steel structures Key Features Coatings serve as a sacrificial anode, shielding the underlying metal from corrosion Even if scraped or damaged won't lose its unique qualities High corrosion resistance Quenched and Tempered Alloy Steel 150,000 PSI minimum tensile strength USS Coarse Thread 1213 150,000 PSI minimum tensile strength Coating of Yellow Chromate Zinc Product Specifications Brand Tie Down Engineering SKU 3486257 Weight 120 LBS Material Alloy Steel Grade Rating Grade 8 Thread Size 1213 Exterior Finish Zinc Manufacturer Part Number MPN 86257
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.