Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tie Down Engineering Bolt, Zinc Plated Steel 86256

Bolt, Zinc Plated Steel (Discontinued)

  • Mfr # 86256
  • Zoro # G708222039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86256
Zoro #
G708222039
UPC #
81628862560
Country of Origin
Unknown

Details

Material
Steel
Finish
Zinc Plated
Item
Bolt

Description

Our Grade 5 zincplated steel bolts are suited for heavyduty applications that can necessitate frequent handling They offer better corrosion resistance and a good strengthtoweight ratio Since the nuts are constructed from the same material as the head, they won't become loose over time or be able to be removed easily from their mounting surface When paired with other components from our Bolt Builder Line, this set of four hex head bolts with nyloc nuts and washers 716 x 1 enables the creation of an almost infinite variety of fastening applications Key features Material Made of Zinc Grade Rating Grade 5 Manufacturer Grade Grade 5 Set of four hex head bolts with nyloc nuts and washers 716 x 1 Grade 5 zincplated steel Specifications SKU 3486256 Weight 047 LBS Manufacturer Part Number MPN 86256 Manufacturer Tie Down Engineering Brand Tie Down Engineering Product Dimensions 1778 x 1207 x 127 cm Item model number 86256 Manufacturer Part Number 86256 Material Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.