Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Bow Stop 3 V Black (Discontinued)

  • Mfr # 86413
  • Zoro # G608172168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86413
Zoro #
G608172168
UPC #
81628864137
Country of Origin
Unknown

Description

The 3in TieDown Engineering Black V Bow Stop polyvinyl rollers are longlasting, shockabsorbing, cutresistant, and will not scratch or ruin your boat It is developed with exceptional results and has an upgraded PVC composition that beats typical polyurethane products in consistency and dependability The stop effectively secures the marine craft against the boat trailer while loading and trailering, preventing it from slipping from one side to the other It is an expertly crafted quality that satisfies every marine quality requirement, giving you the confidence of efficient, longlasting service life Key Features It has a 12 inch shaft A nonmarring, longlasting rubber keeps the boat surface in good shape Excellent performance without leaving a mark on your boat Enhanced PVC with added strength It safely launches and trailers your boat Installation is quick and simple It outperforms the standard polyurethane products Highquality, temperatureresistant, and wearresistant Meet marinegrade requirements Specifications SKU 3486413 Weight 052 LBS Size 3 Brand Tie Down Engineering Condition New

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.