Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tie Down Engineering Fluted Shackle Bolts 86250

Fluted Shackle Bolts (Discontinued)

  • Mfr # 86250
  • Zoro # G008221855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86250
Zoro #
G008221855
UPC #
81628862508
Country of Origin
Unknown

Description

Because shackles are frequently used for crucial and heavy lifting and rigging operations, it's critical to use a dependable shackle bolt and adhere to certain essential safety inspections and upkeep regulations to ensure more consistent performance levels over time FLUTED SHACKLE BOLTS 3486250 is the perfect product to secure your shackle FLUTED SHACKLE BOLTS 3486250 is a premium Zinc plated shackle bolts that measure 96 inch width and 3 inches in length It is simple and easy to install using a socket tool or a regular wrench because it is a sixsided head bolt Key Features Simple and easy to install It is a sixsided head that can be installed using a socket tool or regular wench It is a zincplated bolt with locking nuts included It prevents the bolt from turning because of the fluted end Steel grade 5, which is durable Suitable for use with hanger brackets Ideal for permanent and longterm installations Product Specifications SKU 3486250 UPC 081628862508 Weight 064 LBS Diameter 916 Inch Dimensions916 Width x 3 Length Length 3 Inches Material Steel Type Bolts For use with spring hanger brackets Flutingprevents the bolt from turning, which can wearhanger brackets Grade 5 steel916 x 3 bolts with nuts Comes 2 per pack This product replaces 86250, 81628862508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.