
High-Performance Vortex Hub Kit, 5-Stud, 1-1/16in Bearings, E-Coat, 1350 lb. Capacity
Mfr # K08-525-C2
Zoro # G815918603
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Length
9 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K08-525-C2
Zoro #
G815918603
UPC #
876983009725
Country of Origin
United States
Dimensions
Length
9 in
Details
Material
Steel
Description
Vortex hub kits are a No Touch lubrication system, with no maintenance or service for lower operating costs. There is no need for periodic re-greasing or inspection. The kit's reusable dust cap is threaded for easy removal should the need occur. Includes a 6-year full replacement on hub and bearings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.