Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86153
Zoro #
G208276228
UPC #
81628861532
Country of Origin
Unknown
Description
Get the best value and make your boating a breeze Experience the new and improved panel bracket for a 12 inches roller A onepiece, sturdy and heavyduty hotdip galvanized 11 gauge steel, carefully formed to support keel rollers giving your boat a longlasting performance for many stimulating adventures to come It is designed to match rigorous quality standards and is made from premium materials Its roller shaft diameter can be 12 inches or 58 inches and is easy to use Key Features High quality at an affordable price Built to match the exact requirements The slots take 716 inches or 12 inches diameter bolts and deliver vertical roller adjustments It is created from highquality materials assembled for easy installation Specifications SKU 3486153 Weight 354 LBS UPC 081628861532 Roller size 12 inches Condition Brand New X Width 12 38 inches Width between slots 10 inches This product replaces 86153 2020810 81628861532 One piece, heavy duty hot dip galvanized 11 gauge steel, designed to support keel rollers Slots accept 716 or 12 diameter bolts and provide vertical roller adjustments Roller shaft diameter can be 12 or 58 This product replaces 86153, 81628861532, 2020810
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.