Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Plastic Fender Small Black (Discontinued)

  • Mfr # 17033
  • Zoro # G408031009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17033
Zoro #
G408031009
UPC #
81628170337
Country of Origin
Unknown

Description

Improve your trailer with these high collision polyethylene fenders UV secluded intended for simple and lowprofile tires The Tiedown manufacturing Plastic Fenders is made of highimpact polyethylene for better potency and deteriorationfree performance They are UV confined to avoid damages due to the sun These plastic fenders come in 2 dissimilar colors and sizes for use with different craft trailers Features SKU 3417033 UPC 081628170337 Mass 108 LBS Proportions 7 34 x 21 x 5 Color Black Size Small Additional Features Producer Tie down Engineering Brand Tie down Engineering Product Dimensions 21 x 775 x 5 inches Is Discontinued By Manufacturer No Manufacturer Part Number 17033 Note Plastic fenders are UV protected Considered for normal and low profile tires Small fenders have noload capability and fit 8 to 12 wheels Large fenders have 200lbs capacity and fit 13, 14, and 15 wheels on single or multiple pin setups High impact polyethylene fenders Plastic fenders are UV protected Designed for normal and low profile tires Small fenders have no load capacity and fit 8 to 12 wheels Large fenders have 200lbs capacity and fit 13, 14 and 15 wheels on single or multiple axle setups This product replaces 81628170337, 17033

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.