Zoro Homepage

Precision Tapered Roller Bearing Kit with Dust Cap - 1-3/4in x 1-1/4in

  • Mfr # 81128

  • Zoro # G715798664


product price: $57.55
/ea

Key Features

Length
9 in
Color
Silver
Material
Steel
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81128
Zoro #
G715798664
UPC #
81628811285
Country of Origin
United States

Dimensions

Length
9 in
Depth
3 in

Details

Color
Silver
Material
Steel

Description

Precision Tapered Roller Bearing Kits include two cones, two cups, seal, cotter pin, and dust cap. Each bearing features a Spot On bearing reference color coded system for quick reference. Attractively packed for retail sales.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.