Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95026
Zoro #
G107733990
UPC #
81628950267
Country of Origin
United States
Description
The SlipRing Anchor is a classic fluke anchor that contains a sliding ring for ease of recovery Anchor chain applied in conjunction with steel fluke anchors to give the weight required to maintain the optimum approach angle for setting The slipring design addresses the maritime issue of caught anchors in problemprone places by enabling the anchor chain to glide towards the flukes, allowing for effortless removal With its sliplock shanks and quick set, these anchors assure excellent holding strength regardless of which way they land The slide ring design allows for retrieval even in snagprone locations Key Features The finish is hotdippedgalvanized Ensures a good set no matter which way the anchor lands A slide design allows for simple recovery in snagprone situations Highquality, bulletproof trailer components Designed to give exceptional durability and corrosion resistance Product Specifications Brand Tie Down Engineering SKU 3495026 Weight 800 LBS Material Steel Width 1814 Height 2412 Boat Length 28' to 30' Weight 8 lbs Coating Galvanized Holding Power 200 lb Manufacturer Part Number MPN 95026 Replaces Product 72309 This product replaces 72309
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.