Zoro Homepage

Super Lube Hub Kit, 5-Stud, 1-3/8in Inner, 1-1/16in Outer, Galvanized, 1750 lb. Capacity

  • Mfr # K08-528-9E

  • Zoro # G116559888


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Depth
8 in
Length
10 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K08-528-9E
Zoro #
G116559888
UPC #
876983009855
Country of Origin
United States

Dimensions

Depth
8 in
Length
10 in

Details

Material
Steel
Color
Silver

Description

Zerk fitting allows you to lubricate the back and front bearings by pushing out the old grease while supplying new grease. All kits include: bearings, seals, dust cap, cotter key, and lug nuts or bolts. Super Lube Kits are factory pre-greased and available without grease or pre-assembly. Hubs 100% Filled With Lucas Red N' Tacky Grease is fortified with a high degree of extreme pressure additives. Giving it a TRUE Timken load; much higher than other greases of this type.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.