Zoro Homepage

Tie Down Eng 50066 Pre-Cut Galvanized Cable 50 ft.

  • Mfr # 5391628

  • Zoro # G303728998


product price: $38.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5391628
Zoro #
G303728998
UPC #
081628500660
Country of Origin
China

Description

Features
  • 50' Long, 1/16" Diameter Present in the most popular diameters and lengths pack for quicker sales, no more waiting to have cable measured, cut and priced Professionally swaged loop with thimble on one end Wire rope cable is ideal for hundreds of uses Clamshell.
Specifications
  • Dimension: 9.3" H x 9" W x 2.1" L
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.