Zoro Homepage

Tie Down Engineering 0904.1019 48 x 0.75 in. Earth Anchor; Painted - Pack of 6

  • Mfr # 904.1019

  • Zoro # G504088365


product price: $387.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
904.1019
Zoro #
G504088365
UPC #
81628590852
Country of Origin
China

Description

Ground anchors are designed for different soil classifications: longer models for loose soils, shorter models for harder soils. Prior to installing any ground anchor model, the soil must be tested (with a Soil Test Probe) in order to match approved ground anchor model with site soil class.Warning: Before ground anchor installation, determine that the anchor locations around home will not be close to any underground electrical cables, water lines or sewer piping. Failure to determine the location of electrical cables may result in serious personal injury.

Features
  • Earth Anchor
  • Iron Root Double Head Earth Anchor
  • Tested to HUD Regulation 3280 to withstand a working load of 3,150 lbs. and ultimate load of 4,725 lbs. in their tested soil class
  • 3/4" Rod x 48" Length x 6" Helix
  • Class 4A soils
  • Black painted finish
  • Pack of 6
Specifications
  • Color: Painted
  • Size: 48 x 0.75"
  • Dimension: 6" H x 12" W x 55" L
  • Weight: 46 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.