Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

UBolt Square Not Pairs (Discontinued)

  • Mfr # 86230
  • Zoro # G508277581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86230
Zoro #
G508277581
UPC #
81628862300
Country of Origin
Unknown

Details

Item
Round U-Bolt
Material
Stainless Steel
Finish
Zinc Plated

Description

Square Ubolts are used to attach items to boxsection structures or channels or clamp square or rectangular things These are typically used to hang metal ducts and ducts, but they can also be used as anchor bolts to embed concrete or secure heavy machinery Ubolts are helpful when doing plumbing and automotive projects Convenient curved shape and threaded ends fit around pipes and hoses to provide support and restraint If you need to prevent the line from moving or hitting other objects, U bolts can stabilize the tube Generally, U bolts are made of stainless steel This product is a durable and noncorrosive material that meets the requirements of these bolts Some steel bolts have a protective coating to improve corrosion resistance, including B Zincplated screws ideal for indoor use Are you working on a vehicle application Whether or not a truck or trailer requires axle bolts, axle bolts are an essential part of the transportation suspension Features This product is zinc plated Used for mounting brackets for trailer frame Includes flat washers and nylon nuts Specifications A Rod Width Threads Per Inch 7614 B Between Leg Length in the thread 3116 C Leg Length 3516 D Thread Length 134 Shape Square Brand Tie Down Engineering SKU3486230 UPC081628862300 Weight048 LBS Used for mounting brackets to trailer frame Zincplated Includes flat washers and nylock nuts This product replaces 59422, 86230, 81628862300, 211434

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.