Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

UBolt Square Not Pairs (Discontinued)

  • Mfr # 86234
  • Zoro # G108277585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86234
Zoro #
G108277585
UPC #
81628862348
Country of Origin
Unknown

Details

Item
Square U-Bolt
Material
Stainless Steel
Finish
Zinc Plated

Description

Ubolts in the square shape is used to clamp square or rectangular objects to boxsection constructions or channels Metal ducts and ducts are the most common uses, although they can also be used as anchor bolts to fasten heavy machinery or embed concrete When it comes to plumbing and automotive projects, bolts come in handy U bolts can stabilize the tube to stay in place or avoid hitting other items Stainless steel is commonly used for U bolts Suitable for these bolts, this product is a noncorrosive and lasting substance Some steel bolts, such as B, have a protective coating to prevent corrosion Screws with a zinc plated finish are appropriate for use in the house Key Features It's all brand new and of excellent quality This item has a zincplated finish Nylon nuts and flat washers are included Brackets for attaching the trailer frame to the trailer frame To affix an object to a trunking or box section structure For securing things that are square or rectangular Product Details SKU 3486234 UPC 081628862348 Weight 052 LBS Diameter 716 Between Leg Length 4 116 Leg Length 2 1316 Used for mounting brackets to trailer frame Zincplated Includes flat washers and nylock nuts This product replaces 81628862348

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.