Shop TIERRA-DERCO
See all product information
Create Account
31-0903 Dutch 5 Tine Cultivator
- Mfr # 31-0903
- Zoro # G504142760
product price:Â
$
50.79
/ea
Key Features
Width
5 in
Height
5 in
Blade Material
Metal
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-0903
- Zoro #
- G504142760
- UPC #
- 8714936030445
- Country of Origin
- China
- Item
- Cultivator
- Blade Material
- Metal
Dimensions
- Width
- 5 in
- Height
- 5 in
- Length
- 5 in
Description
Tierra-Derco International (TDI) is an importer designer and manufacturer of distinctive garden products. TDI has developed a reputation for fast efficient service high fill rates quality products and a broad selection of unique garden hard goods not sold to the big boxes. Top products sold are DeWit garden tools Worth Tools Peacock Plant Supports Eurogarden Kids Tools Nature's Feast Bird Products Deluxe Garden Center Shopping Carts and Biodegradable Trunk Liners. Head: 3.5"L x 3.5"W.
Total Length: 11".
Aerates the soil, allowing warmth and moisture to reach the roots more readily.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.