Zoro Homepage

Refrigerant Scale, Electronic, Compact

  • Mfr # TIF9030

  • Zoro # G4088366


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Type
Electronic, Compact
Platform Size (In.)
9x9
Max. Capacity (Lb.)
220 lb
Operating Mode
9v Battery
For Use With
Refrigerant Tanks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TIF9030
Zoro #
G4088366
UPC #
687744601313
Country of Origin
China

Dimensions

Platform Size (In.)
9x9
Platform Width
9 in
Platform Height
9 in
Platform Length
9 in

Details

Item
Charging Scale
Type
Electronic, Compact
Max. Capacity (Lb.)
220 lb
Operating Mode
9v Battery
For Use With
Refrigerant Tanks
Resolution
0.01 kg, 0.05 lb
Display
Digital
Accuracy
+/- 0.5% +/- 1 Digit
Includes
Carrying Case
Battery Life
20 hr
Number of Batteries
1
Operating Temperature - Minimum
14 Degrees F
Includes Batteries
Batteries Included
Load Capacity
220 lb
Operating Temperature - Maximum
120 Degrees F
Units Measured
kg, lb, oz
Display Location
Built-In
Product Type
Charging Scale
Battery Type
9V
Display Type
Digital
Standards
CE Certified
Power Source
Battery
Tool Type
Charging Scale

Description

Charging Scale, Tool Type Charging Scale, For Use With Refrigerant Tanks, Includes Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.