BLAZE CHAMPAGNE STYLE CUP, ALUMINA WHITE, WP-17/18/26, NO 12

  • Mfr # TSCSCAW-171826-12

  • Zoro # G616305725


product price:  $29.19
/ea

Key Features

Material
Alumina
Color
White
Cup Size
12
Torch Style
WP-17/18/26
Cup size
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSCSCAW-171826-12
Zoro #
G616305725
UPC #
-
Country of Origin
China

Dimensions

Cup Size
12
Cup size
12

Details

Material
Alumina
Color
White
Torch Style
WP-17/18/26

Description

  • Made of high strength alumina
  • Excellent impact resistance, heat resistance, and thermal conductivity
  • Recommended for most welding operations except for use in confined area
  • Recommended for DC only
  • Superior laminar gas flow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.