BLAZE CHAMPAGNE STYLE CUP, ALUMINA WHITE, WP-9/20, NO 24

  • Mfr # TSCSCAW-920-24

  • Zoro # G216305705


product price:  $31.55
/ea

Key Features

Color
White
Material
Alumina
Torch Style
WP-9/20
Cup Size
24
Cup size
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSCSCAW-920-24
Zoro #
G216305705
UPC #
-
Country of Origin
China

Dimensions

Cup Size
24
Cup size
24

Details

Color
White
Material
Alumina
Torch Style
WP-9/20

Description

  • Made of high strength alumina
  • Excellent impact resistance, heat resistance, and thermal conductivity
  • Recommended for most welding operations except for use in confined area
  • Recommended for DC only
  • Superior laminar gas flow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.