BLAZE CHAMPAGNE STYLE CUP, QUARTZ, WP-17/18/26, NO 12

  • Mfr # TSCSCQ-171826-12

  • Zoro # G916305722


product price:  $40.39
/ea

Key Features

Material
Quartz
Color
Clear
Cup Size
12
Torch Style
WP-17/18/26
Cup size
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSCSCQ-171826-12
Zoro #
G916305722
UPC #
-
Country of Origin
China

Dimensions

Cup Size
12
Cup size
12

Details

Material
Quartz
Color
Clear
Torch Style
WP-17/18/26

Description

  • Made of high heat quartz
  • Can be used on both AC and DC applications
  • Improves weldor visibility
  • Not recommending for walking the cup
  • Superior laminar gas flow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.