BLAZE CHAMPAGNE STYLE CUP, QUARTZ, WP-17/18/26, NO 16

  • Mfr # TSCSCQ-171826-16

  • Zoro # G016305714


product price: $47.65
/ea

Key Features

Material
Quartz
Color
Clear
Cup Size
16
Torch Style
WP-17/18/26
Cup size
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSCSCQ-171826-16
Zoro #
G016305714
UPC #
-
Country of Origin
China

Dimensions

Cup Size
16
Cup size
16

Details

Material
Quartz
Color
Clear
Torch Style
WP-17/18/26

Description

  • Made of high heat quartz
  • Can be used on both AC and DC applications
  • Improves weldor visibility
  • Not recommending for walking the cup
  • Superior laminar gas flow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.