Zoro Homepage

BLAZE CHAMPAGNE STYLE CUP, QUARTZ, WP-9/20, NO 16

  • Mfr # TSCSCQ-920-16

  • Zoro # G316305711


product price: $45.65
/ea

Key Features

Color
Clear
Material
Quartz
Cup Size
16
Torch Style
WP-9/20
Cup size
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSCSCQ-920-16
Zoro #
G316305711
UPC #
-
Country of Origin
China

Dimensions

Cup Size
16
Cup size
16

Details

Color
Clear
Material
Quartz
Torch Style
WP-9/20

Description

  • Made of high heat quartz
  • Can be used on both AC and DC applications
  • Improves weldor visibility
  • Not recommending for walking the cup
  • Superior laminar gas flow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.