Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-1/2 RFD 36+ Grit 5/8-11 Arbor Hole - Top Sized

  • Mfr # 68735

  • Zoro # G422703968


product price: $7.95
/ea
Sold in multiples of 25 for $198.75

Key Features

Abrasive Material
Ceramic
Application
Grinding
Max. RPM
13,000
Abrasive Grit
36+
Mounting Hole Size
5/8"-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68735
Zoro #
G422703968
UPC #
12382687359
Country of Origin
Germany

Dimensions

Mounting Hole Size
5/8"-11
Disc Diameter
4.5 in

Details

Abrasive Material
Ceramic
Application
Grinding
Max. RPM
13,000
Abrasive Grit
36+
Item
Resin Fiber Disc
Color
Rust

Description

Weiler’s new Tiger 3D MAX ceramic resin fiber discs are built for maximum performance on the toughest metals. Featuring 3D precision-shaped grain, they deliver exceptional cut rate, durability, and cool grinding for maximum productivity. Designed to boost throughput and reduce operator fatigue, these discs help you reduce changeovers and finish your work faster.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.