
4-1/2 RFD 60+ Grit 5/8-11 Arbor Hole
Mfr # 68731
Zoro # G322703976
product price: $5.35
/eaSold in multiples of 25 for $133.75
Key Features
Abrasive Grit
60+
Max. RPM
13,000
Color
Rust
Mounting Hole Size
5/8"-11
Application
Grinding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68731
Zoro #
G322703976
UPC #
12382687311
Country of Origin
Germany
Dimensions
Mounting Hole Size
5/8"-11
Disc Diameter
4.5 in
Details
Item
Resin Fiber Disc
Abrasive Grit
60+
Max. RPM
13,000
Color
Rust
Application
Grinding
Abrasive Material
Ceramic
Description
Weiler’s new Tiger 3D MAX ceramic resin fiber discs are built for maximum performance on the toughest metals. Featuring 3D precision-shaped grain, they deliver exceptional cut rate, durability, and cool grinding for maximum productivity. Designed to boost throughput and reduce operator fatigue, these discs help you reduce changeovers and finish your work faster.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.