
4.5 in Ceramic Strip Disc, 5/8 in-11 UNC Nut
Mfr # 51769
Zoro # G722703965
product price: $29.99
/eaSold in multiples of 10 for $299.90
Key Features
Arbor Hole Size
5/8"-11
Color
Orange
Grade
Extra Coarse
Overall Diameter
4.5 in
Application
Cleaning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51769
Zoro #
G722703965
UPC #
12382517694
Country of Origin
China
Dimensions
Arbor Hole Size
5/8"-11
Overall Diameter
4.5 in
Details
Color
Orange
Item
Surface Conditioning Disc
Grade
Extra Coarse
Application
Cleaning
Maximum Operating Speed
12,000 RPM
Description
Weiler Tiger Ceramic non-woven strip discs deliver superior cleaning power and extended product life for steel and stainless steel. The self-sharpening ceramic grains effortlessly clean welds and remove thick coatings and stubborn rust. The ultra-flexible non-woven nylon fiber and resin formula create a wider footprint, increasing productivity without compromising disc life. This results in industry-leading material removal and cleaning power for maximum surface cleaning efficiency. Tiger Ceramic: clean faster, clean more.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.