Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4.5 in Ceramic Strip Disc, 7/8 in Arbor Hole

  • Mfr # 51768

  • Zoro # G622704000


product price: $27.69
/ea
Sold in multiples of 10 for $276.90

Key Features

Arbor Hole Size
7/8"
Color
Orange
Application
Cleaning
Grade
Extra Coarse
Overall Diameter
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51768
Zoro #
G622704000
UPC #
12382517687
Country of Origin
China

Dimensions

Arbor Hole Size
7/8"
Overall Diameter
4.5 in

Details

Item
Surface Conditioning Disc
Color
Orange
Application
Cleaning
Grade
Extra Coarse
Maximum Operating Speed
12,000 RPM

Description

Weiler Tiger Ceramic non-woven strip discs deliver superior cleaning power and extended product life for steel and stainless steel. The self-sharpening ceramic grains effortlessly clean welds and remove thick coatings and stubborn rust. The ultra-flexible non-woven nylon fiber and resin formula create a wider footprint, increasing productivity without compromising disc life. This results in industry-leading material removal and cleaning power for maximum surface cleaning efficiency. Tiger Ceramic: clean faster, clean more.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.