
4.5 in Silicon Carbide Strip Disc, 5/8 in-11 UNC Nut
Mfr # 51767
Zoro # G122703992
product price: $23.15
/eaSold in multiples of 10 for $231.50
Key Features
Overall Diameter
4.5 in
Maximum Operating Speed
12,000 RPM
Grade
Extra Coarse
Color
Purple
Application
Cleaning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51767
Zoro #
G122703992
UPC #
12382517670
Country of Origin
China
Dimensions
Overall Diameter
4.5 in
Arbor Hole Size
5/8"-11
Details
Maximum Operating Speed
12,000 RPM
Grade
Extra Coarse
Color
Purple
Application
Cleaning
Item
Surface Conditioning Disc
Description
Weiler Tiger SiC non-woven strip discs offer a fast-cleaning, long-life solution for steel and stainless steel. Silicon carbide grains provide a high initial cut and penetration, making them ideal for cleaning hard surfaces. The ultra-flexible non-woven nylon fiber and resin formula creates a wider footprint that increases productivity without compromising disc life. Tiger SiC provides best-in-class material removal, ensuring a durable and long-lasting solution for your surface cleaning needs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.