Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4.5 in Silicon Carbide Strip Disc, 7/8 in Arbor Hole

  • Mfr # 51766

  • Zoro # G922703987


product price: $20.75
/ea
Sold in multiples of 10 for $207.50

Key Features

Application
Cleaning
Maximum Operating Speed
12,000 RPM
Color
Purple
Grade
Extra Coarse
Arbor Hole Size
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51766
Zoro #
G922703987
UPC #
12382517663
Country of Origin
China

Dimensions

Arbor Hole Size
7/8"
Overall Diameter
4.5 in

Details

Item
Surface Conditioning Disc
Application
Cleaning
Maximum Operating Speed
12,000 RPM
Color
Purple
Grade
Extra Coarse

Description

Weiler Tiger SiC non-woven strip discs offer a fast-cleaning, long-life solution for steel and stainless steel. Silicon carbide grains provide a high initial cut and penetration, making them ideal for cleaning hard surfaces. The ultra-flexible non-woven nylon fiber and resin formula creates a wider footprint that increases productivity without compromising disc life. Tiger SiC provides best-in-class material removal, ensuring a durable and long-lasting solution for your surface cleaning needs.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.