Abrasive Cut-Off Wheel, Type 1, 4-1/2 in Dia, 0.045 in Thick, Ceramic Alumina
- Mfr # 58300
- Zoro # G209010845
product price:Â
$
7.15
/ea
Sold in multiples of 25 for
$178.75
Key Features
Wheel Type
Type 1
Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Grit
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58300
- Zoro #
- G209010845
- UPC #
- 12382583002
- Country of Origin
- Slovenia
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 1
- Grit
- 60
- Primary Material Application
- Steel; Stainless Steel; High-Nickel Alloys; Armored Steel; Tool Steel; Inconel; Titanium
- Abrasive Material
- Ceramic Alumina
- Maximum Operating Speed
- 13,300 RPM
- Specification
- ANSI B7.1-2010
Dimensions
- Overall Diameter
- 4-1/2 in
- Overall Thickness
- 0.045 in
- Connector Size
- 7/8 in
Description
Tiger Cut-Off Wheel, Superior Life and Cut, 4-1/2 in Wheel Diameter, 0.045 in Wheel Thickness, 7/8 in Center Hole, 60S Grit, Fine Grade, Ceramic Alumina Abrasive, 13300 rpm Maximum, Resin Bond, Applicable Materials: Tool Steel, Inconel, High Nickel Alloy, Titanium, Armored Steel, Stainless Steel and other Hard-to-Cut Metals, Wheel Type Number: Type 1, Wheel Hardness: S, For Use With: Right Angle Grinders, Reinforced: Yes, Specifications Met: ANSI B7.1-2010.Weiler's diverse line of cutting wheels provide a consistent, well balanced, high quality solution. From our thin cutting wheels that slice through metal, to our large diameter wheels for the biggest cuts, professionals get the most demanding jobs done right and done fast.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.