Shop TIGER
See all product information
Create Account
Abrasive Cut-Off Wheel, Type 1, 5 in Dia, 0.0400 Inches Thick, 60 Grit
- Mfr # 58006
- Zoro # G209010838
product price:Â
$
3.89
/ea
Sold in multiples of 50 for
$194.50
Key Features
Wheel Type
Type 1
Overall Diameter
5 in
Overall Thickness
0.0400 Inches
Connector Size
7/8 in
Grit
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58006
- Zoro #
- G209010838
- UPC #
- 12382580063
- Country of Origin
- Slovenia
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 1
- Grit
- 60
- Primary Material Application
- Steel, Stainless Steel
- Abrasive Material
- Zirconia Alumina
Dimensions
- Overall Diameter
- 5 in
- Overall Thickness
- 0.0400 Inches
- Connector Size
- 7/8 in
Description
, Wheel Type Number: Type 1, Wheel Hardness: T, For Use With: Right Angle Grinders, Yes Reinforced.Weiler's NEW UltraCut wheels deliver unmatched cutting performance and toughness with a true 1 millimeter thickness. Proprietary SOLID CORE technology increases density of the wheels, resulting in longer life, reduced friction and superior stability. From the first cut, operators will experience lightning fast, smooth cutting and exceptional control for clean, precise cuts on thin sheet metal, profiles and small diameter rods.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.