Shop TIGER
See all product information
Create Account
Abrasive Cut-Off Wheel, Type 1, 7 in Dia, 0.06 in Thick, Aluminum Oxide
- Mfr # 57023
- Zoro # G709010697
product price:Â
$
5.59
/ea
Sold in multiples of 25 for
$139.75
Key Features
Wheel Type
Type 1
Overall Diameter
7 in
Overall Thickness
0.06 in
Grit
60
Primary Material Application
Steel | Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57023
- Zoro #
- G709010697
- UPC #
- 12382570231
- Country of Origin
- Slovenia
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 1
- Grit
- 60
- Primary Material Application
- Steel | Stainless Steel
- Abrasive Material
- Aluminum Oxide
- Maximum Operating Speed
- 8500 RPM
- Specification
- ANSI B7.1-2010
Dimensions
- Overall Diameter
- 7 in
- Overall Thickness
- 0.06 in
Description
Tiger Cut-Off Wheel, Flat Long Life Performance Line Reinforced Small Thin, 7 in Wheel Diameter, 0.06 in Wheel Thickness, 7/8 in Center Hole, A60T Grit, Medium Grade, Premium Aluminum Oxide Abrasive, 8500 rpm Maximum, Resin Bond, Applicable Materials: Carbon Steel, Structural Steel, Cast Iron and General Purpose Metals, Wheel Type Number: Type 1, Wheel Hardness: T, For Use With: Cut-Off Die Grinder, Right Angle Air Die Grinder and Right Angle Grinders, Reinforced: Yes, Specifications Met: ANSI B7.1-2010.Weiler's diverse line of cutting wheels provide a consistent, well balanced, high quality solution. From our thin cutting wheels that slice through metal, to our large diameter wheels for the biggest cuts, professionals get the most demanding jobs done right and done fast.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.