Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tiger Accessory Group 254838 12 x 16 in. Microfiber Glass Towel; Pack of 2

  • Mfr # 254838

  • Zoro # G903891504


product price: $16.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254838
Zoro #
G903891504
UPC #
73319351187
Country of Origin
China

Description

Features
  • Microfiber glass towel
  • With finger pocket
  • Double sided for washing & scrubbing
  • Plush yellow side for washing
  • Mesh gray side for gentle scrubbing
  • Use dry or dampen for more cleaning power
  • Ideal for cleaning & scrubbing away bug residue, grime, & dirt
  • Machine wash in mild detergent
  • Do not use fabric softener
  • Hang to dry
  • Pack of 2
Specifications
  • Size: 12 x 16 in.
  • Weight: 2.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.