
2 in Blending Disc, RFD, 80AO, Type S
Mfr # 60644
Zoro # G622703966
product price: $1.55
/eaSold in multiples of 50 for $77.50
Key Features
Overall Diameter
2 in
Application
Grinding
Mount Type
S Mount
Color
Maroon
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60644
Zoro #
G622703966
UPC #
12382606443
Country of Origin
Canada
Dimensions
Overall Diameter
2 in
Details
Grit
80
Application
Grinding
Mount Type
S Mount
Item
Blending Disc
Color
Maroon
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
25,000 RPM
Description
Weiler Tiger AO blending discs offer consistent performance at a great value for everyday use. Premium aluminum oxide grains provide an excellent initial cut rate, making them ideal for light grinding and blending metal and other materials.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.