Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 in Blending Disc, RFD, 120AO, Type R

  • Mfr # 60676

  • Zoro # G822703957


product price: $1.95
/ea
Sold in multiples of 25 for $48.75

Key Features

Color
Maroon
Mount Type
R Mount
Application
Grinding
Overall Diameter
3 in
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60676
Zoro #
G822703957
UPC #
12382606764
Country of Origin
Canada

Dimensions

Overall Diameter
3 in

Details

Color
Maroon
Mount Type
R Mount
Application
Grinding
Grit
120
Item
Blending Disc
Maximum Operating Speed
20,000 RPM
Abrasive Material
Aluminum Oxide

Description

Weiler Tiger AO blending discs offer consistent performance at a great value for everyday use. Premium aluminum oxide grains provide an excellent initial cut rate, making them ideal for light grinding and blending metal and other materials.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.