
3 in Ceramic Blending Disc, RFD, 80C, TYPE S
Mfr # 60557
Zoro # G422703975
product price: $3.45
/eaSold in multiples of 25 for $86.25
Key Features
Maximum Operating Speed
20,000 RPM
Grit
80
Overall Diameter
3 in
Mount Type
S Mount
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60557
Zoro #
G422703975
UPC #
12382605575
Country of Origin
Germany
Dimensions
Overall Diameter
3 in
Details
Maximum Operating Speed
20,000 RPM
Grit
80
Mount Type
S Mount
Item
Blending Disc
Abrasive Material
Ceramic
Color
Maroon
Application
Grinding
Description
Weiler Tiger Ceramic blending discs deliver maximum performance, offering a superior life and cut rate combination. A top coat grinds cool and eliminates loading when grinding stainless steel and other hard-to-grind metals. Tiger Ceramic blending discs are best for heavy weld grinding and working in hard-to-reach areas.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.