5915343 Black Oxide Stainless Steel Hidden Deck Fastener - 900 Per Box

  • Mfr # 5915343
  • Zoro # G903979363
product price: 
$
515.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5915343
Zoro #
G903979363
UPC #
850925003279
Country of Origin
United States

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Features
  • Ideal for composites and hardwoods
  • For the use with tiger claw pneumatic gun
  • Also need TC SG screws
  • 900 per box
Specifications
  • Finish: Black Oxide
  • Material: Stainless Steel
  • Container Size: 900 per box
  • Grade: 304 Grade 300 series heavy gauge stainless steel hidden deck fastener with black oxide coating
  • Country of Origin: United States
  • Weight: 14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews