5915459 Phillips Flat Head Black Oxide Stainless Steel Deck Screws - 930 Per Box

  • Mfr # 5915459
  • Zoro # G803979326
product price: 
$
175.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5915459
Zoro #
G803979326
UPC #
850925003200
Country of Origin
United States

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Features
  • Coated black to blend screw into black clips
  • The fastest all stainless hidden deck fastener system
  • Approved for use on ACQ
  • 930 Per Box
Specifications
  • Drive Style: Phillips
  • Head Type: Flat
  • Head Finish: Black Oxide
  • Material: Stainless Steel
  • Container Size: 930 per box
  • Thread Type: Coarse
  • Grade: 304 Grade
  • Self Drilling: Yes
  • Self Tapping: Yes Stainless steel for extreme environments
  • Country of Origin: United States
  • Weight: 4.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews