Zoro Homepage

Phillips Flat Machine Screw, Plain

  • Mfr # 5915442

  • Zoro # G304031530


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5915442
Zoro #
G304031530
UPC #
850925003699
Country of Origin
United States

Details

Head Type
Flat
Drive
Phillips
Finish
Plain
Item
Machine Screw

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Features
  • Coated black to blend screw into black clips
  • The fastest all stainless hidden deck fastener system
  • Approved for use on ACQ
  • 930 Per Box
Specifications
  • Drive Style: Phillips
  • Head Type: Flat
  • Head Finish: Black Oxide
  • Material: Stainless Steel
  • Container Size: 930 per box
  • Thread Type: Coarse
  • Self Drilling: Yes
  • Grade: 304 Grade
  • Self Tapping: Yes
  • Country of Origin: United States
  • Weight: 4.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.