Shop TIGER
See all product information
Create Account
Coated Abrasive Flap Disc, Premium, 7 in Disc Dia, 5/8-11 UNC Center Hole Thread Size, 60 Grit, Medi
- Mfr # 50544
- Zoro # G009010458
product price:Â
$
29.55
/ea
Sold in multiples of 10 for
$295.50
Key Features
Backing Plate Material
Steel | Stainless Steel
Abrasive Material
ZA
Grit
60
Color
Blue
Width
7.0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50544
- Zoro #
- G009010458
- UPC #
- 12382505448
- Country of Origin
- United States
Dimensions
- Width
- 7.0 in
- Height
- 1.0000 Inches
- Length
- 7.0000 Inches
Details
- Backing Plate Material
- Steel | Stainless Steel
- Abrasive Material
- ZA
- Grit
- 60
- Color
- Blue
- Marketing Application
- Multi-Pass
- Maximum RPM
- 8600
- Performance
- High-Performance
- Compatible Tool
- Right Angle Grinder
- Application
- Grinding
Description
Weilers Original Tiger flap discs are the brand you have trusted for over 20 years and the flap discs that set the standard in the industry for performance, consistency, reliability and quality. Aluminum back flap discs are the benchmark for the pipeline industry, among others, providing rigid support for maximum aggression.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.