Combo Wheel, Type 27, 7 in Dia, 0.125 in Thick, 5/8 in-11 UNC Nut Arbor Hole Size, Aluminum Oxide
Mfr # 57104
Zoro # G4600386
product price:Â $6.45
/ea
Sold in multiples of 10 for $64.50
Key Features
Wheel Type
Type 27
Overall Diameter
7 in
Overall Thickness
0.125 in
Connector Size
5/8 in-11 UNC Nut
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
57104
Zoro #
G4600386
UPC #
123825710470
Country of Origin
Slovenia
Dimensions
Overall Diameter
7 in
Overall Thickness
0.125 in
Connector Size
5/8 in-11 UNC Nut
Arbor Size
5/8"-11 UNC Nut
Thickness
0.125 in
Diameter
7 in
Details
Item
Combo Wheel
Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Grade
A30S
Maximum Operating Speed
8,500 RPM
Max. RPM
8,500 RPM
Abrasive Wheel Type
Type 27
Grit
30
Description
Combo Wheel, Thickness 0.125 in, Abrasive Material Aluminum Oxide, Max. RPM 8,500 RPM, Grade A30S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.