Cutting Wheel, Type 27, 5 in Dia, 0.0938 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide
Mfr # 57083
Zoro # G4600438
product price:Â $3.15
/ea
Sold in multiples of 25 for $78.75
Key Features
Wheel Type
Type 27
Overall Diameter
5 in
Overall Thickness
0.0938 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57083
Zoro #
G4600438
UPC #
123825708354
Country of Origin
Slovenia
Dimensions
Overall Diameter
5 in
Overall Thickness
0.0938 in
Connector Size
7/8 in
Diameter
5 in
Arbor Size
7/8 in
Thickness
0.0938 in
Details
Item
Cutting Wheel
Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Grade
A60T
Maximum Operating Speed
12,200 RPM
Abrasive Wheel Type
Type 27
Max. RPM
12,200 RPM
Grit
60
Description
Cutting Wheel, Thickness 0.0938 in, Abrasive Material Aluminum Oxide, Max. RPM 12,200 RPM, Grade A60T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.