Depressed Center Wheel, Performance Line Superior Life and Cut, 4-1/2 in Wheel Dia, 1/4 in Wheel Thi
- Mfr # 58325
- Zoro # G209010869
product price:Â
$
11.49
/ea
Sold in multiples of 10 for
$114.90
Key Features
Wheel Type
Type 27
Overall Thickness
1/4 in
Abrasive Material
Ceramic
Grade
R
Grit
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58325
- Zoro #
- G209010869
- UPC #
- 12382583255
- Country of Origin
- Slovenia
Dimensions
- Overall Diameter
- 4-1/2 in
- Overall Thickness
- 1/4 in
Details
- Wheel Type
- Type 27
- Abrasive Material
- Ceramic
- Grade
- R
- Grit
- 24
Description
Bond, Applicable Materials: Tool Steel, Inconel, High Nickel Alloy, Titanium, Armored Steel, Stainless Steel and Hard-to-Grind Metals, Wheel Hardness: R, ANSI B7.1-2010 Specifications Met.Weiler's high quality line of grinding wheels help metal fabrication professionals get the most demanding jobs done right and done fast.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.