12V 8" Double Row LED Light Bar 3 Amps, Flood Off-Road Light;

  • Mfr # TLB400C

  • Zoro # G505748466


product price: $106.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLB400C
Zoro #
G505748466
UPC #
196140002025
Country of Origin
China

Description

LED Headlight
Light Pattern: Flood
Lumens: 2650
Wattage: 36
Amps: 3
Volt: 12-24
Die-aluminum housing, dust, and waterproof
3 watt, high-intensity bulbs
Poly carbonate lens
Includes: Stainless steel hardware and mounting brackets
Length [inch]: 8
Width [inch][fraction]: 3 1/2
Depth [inch]: 3"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.