Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tiger Lights 12V LED Headlight Conversion Kit 1.2 Amps, 16W Off-Road Light; TLHL-H1

12V LED Headlight Conversion Kit 1.2 Amps, 16W Off-Road Light; (Discontinued)

  • Mfr # TLHL-H1
  • Zoro # G705748440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLHL-H1
Zoro #
G705748440
UPC #
196140002322
Country of Origin
China

Description

Specs: Description: LED Amber Cab Light , Lumens: 1400 , Wattage: 16 , Amps: 1.2 , Volt: 12 ,Leave your halogens behind and switch to these top of the line LED Headlight Conversion Kits , Engineered for a simple and quick installation, this conversion kit can be put into place in no time with no painful rewiring or soldering needed , Plug it in directly into your car’s factory harness , 10,000+ Hours Lifespan, 6000 Kelvin Color Temperature and 360° Heat Dissipation , These bulbs may not work in every application, the heat sink on the back of the light may not fit into compact housings, so the heat sink will stick out about 2 inches from the back of the housing , Some applications in Chrysler, Dodge and Jeep have been known not to operate the light successfully; These applications will require a Canbus Relay, please contact us directly for these makes , Includes: (2) LED light bulbs, (2) Plug & Play controller with harness and (1)set of hardware Replaces OEM Numbers: General Electric: H1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.