Zoro Homepage

12V LED Light Kit Flood/Spot Combo Off-Road Light;

  • Mfr # BobcatKit-2

  • Zoro # G805748517


product price: $456.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BobcatKit-2
Zoro #
G805748517
UPC #
196140000069
Country of Origin
China

Description

3 x 5 LED Cab Headlight
Light Pattern: Spot/Flood
Lumens: 14000
Wattage: 188
Amps: 15.6
Volt: 12-24
Plug and Play
Aluminum housing and durable poly carbonate lens
Includes: (1) TL970L Left Headlight, (1) TL970R Right Headlight and (2) TL650 Rear work lights
Replaces OEM Numbers:
Bobcat: 7251340, 7251341
Compatible With/Replacement For:
Bobcat A770, S450, S510, S530, S550, S570, S590, S595, S630, S650, S740, S750, S770, S850, T450, T550, T590, T595, T630, T650, T740, T750, T770, T870

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.